Locknut and Locking Device
Nominal diameter (metric) | 12 mm |
---|---|
Female thread | m 12x1 |
Logistics dimensions (L x W x H) | 8x22x12 mm |
---|---|
Logistic Weight | 17,4 g |
Nominal diameter (metric) | 12 mm |
Female thread | m 12x1 |
Thread-cutting pitch | 1 mm |
Material | steel |
Outer diameter | 22 mm |
Diameter across flats | 12 mm |
Width | 9 mm |
Weight | 0.018 kg |
Series | kmk |
Usually arrives within 14 working days