Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR TBPR60 ACCESSORIES
Grooved and lock nut SNR TBPR60, Nominal diameter (metric): 60 mm
Grooved and lock nut SNR
References
snr:
TBPR60
rubix:
205A9078
ean:
3413520486556
Technical specifications
Nominal diameter (metric)
60
mm
See all Specifications
Product details
Technical specifications
Product details : SNR TBPR60 ACCESSORIES
Technical specifications
Attributes
Nominal diameter (metric)
60
mm
Weight
0
kg
Series
TBPR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.97
excl. VAT
/
Each
£
100.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut Timken TAN20, Female thread: 12 in
Grooved and lock nut AKN from MECALINE KMTA26-AKN, Female thread: M130x3 | Nominal diameter (metric): 130 mm
Grooved and lock nut SKF KMK 14, Female thread: M 70x2 | Nominal diameter (metric): 70 mm
Grooved and lock nut SNR TBP75, Nominal diameter (metric): 75 mm
Grooved and lock nut PTN KM23, Female thread: M115×2 | Nominal diameter (metric): 115 mm
Grooved and lock nut SKF KM 11, Female thread: M 55x2 | Nominal diameter (metric): 55 mm
Grooved and lock nut INA ZM20, Female thread: M20X1 | Nominal diameter (metric): 32 mm
Grooved and lock nut PTN KM36, Female thread: M180×3 | Nominal diameter (metric): 180 mm
Grooved and lock nut FAG HM3052, Female thread: Tr260X4 | Nominal diameter (metric): 310 mm
Grooved and lock nut SKF N 02
Grooved and lock nut SNR TBR40, Nominal diameter (metric): 40 mm
Grooved and lock nut SKF HML 41 T, Female thread: Tr 205x4 | Nominal diameter (metric): 201 mm
Grooved and lock nut SNR KM29, Nominal diameter (metric): 171 mm
Grooved and lock nut SNR BR95
Grooved and lock nut PTN KM6, Female thread: M30×1,5 | Nominal diameter (metric): 30 mm