AMBERSIL PX24 MILITARY GRADE PROTECTIVE LUBRICANT 400 MLT 31565
Ambersil Military Grade Protective Lubricant
See technical informationSee documentsReferences
Ambersil:31565
Rubix:2579863



Documents
Product details : AMBERSIL PX24 MILITARY GRADE PROTECTIVE LUBRICANT 400 MLT 31565
Formulated specifically to meet the exacting standards of military maintenance personnel. PX24 is a multi-purpose lubricant, corrosion inhibitor, dewatering and protective fluid. Its is ideal for use on all mechanical and electrical equipment and as a penetrant will quickly free seized nuts, bolts and bearings
Strengths
Copper corrosion - IP 154 max 1;no pitting or etching
Water Displacement-complete displacement of NaCI test solution (IP 178)
No adverse effects on rubber, Paintwork or plastics and acrylic sheet polyester, glass fibre laminate, Vinyl sheet and ebonite after immersion for 240 hours
Wide operational temperature range
Water Displacement-complete displacement of NaCI test solution (IP 178)
No adverse effects on rubber, Paintwork or plastics and acrylic sheet polyester, glass fibre laminate, Vinyl sheet and ebonite after immersion for 240 hours
Wide operational temperature range
Applications
In gas turbine engines as protective fluid
Low voltage equipment
Can be used as a penetrant to free seized nuts, bolts and bearing
Low voltage equipment
Can be used as a penetrant to free seized nuts, bolts and bearing
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Type | kerosene, petroleum |
| Min. temperature | -20 °C |
| Max. temperature | 115 °C |
Show UNSPSC/ECL@SS
£ 14.02 excl. VAT
/ Each
£ 16.82 incl. VAT
- In stock: Next day delivery
