GEDORE BALLEND HEX BIT 3/8 IN 30 LK 8
Long ball head hex socket wrench-screwdriver-30 LK
See technical informationReferences
Gedore:IN 30 LK 8
Rubix:114A6384
Manufacturer :1505750
EAN:4010886815632


Technical specifications
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 134 mm |
| Imprint | hex / allen |
Product details : GEDORE BALLEND HEX BIT 3/8 IN 30 LK 8
Screwdriver bit socket 3/8", long 8 mm Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, gun-metal finish Total swivel angle approx. 15-20°
Technical specifications
Attributes
| Logistic Weight | 91 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Length | 134 mm |
| Imprint | hex / allen |
| Imprint size | 8 mm |
| Model | in 30 lk 8 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 15.31 excl. VAT
/ Each
£ 18.37 incl. VAT
- Delivery usually within ( 8 ) days