1/2 DR 3/16 AF HEX SKT 6154710
Screwdriver bit 1/2 inch hexagon socket 7/32 inch
See technical informationReferences
Gedore:IN 19 3/16AF
Rubix:4026408
Manufacturer :6154710
EAN:4010886615478


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 60 mm |
| Imprint | hex / allen |
Product details : 1/2 DR 3/16 AF HEX SKT 6154710
Screwdriver bit socket 1/2" in-hex 3/16" Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 69 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Length | 60 mm |
| Imprint | hex / allen |
| Imprint size | 3/16 in |
| Model | in 19 3/16af |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.79 excl. VAT
/ Each
£ 11.75 incl. VAT
- Delivery usually within ( 8 ) days