STAHLWILLE 02100015 3/8 INCH DRIVE X T15 INT.TORX SCREWDRIVER SOCKET
49TX series Torx screwdriver sockets
See technical informationSee documentsReferences
Stahlwille:02100015
Rubix:4527109
EAN:4018754002825




Technical specifications
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 49 mm |
| Imprint | torx profile |
Documents
Product details : STAHLWILLE 02100015 3/8 INCH DRIVE X T15 INT.TORX SCREWDRIVER SOCKET
49TX T15 Socket, TORX
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x18x50 mm |
|---|---|
| Logistic Weight | 45 g |
| Square drive adapter | 3/8 '' |
| Length | 49 mm |
| Imprint | torx profile |
| Imprint size | t15 |
| Model | 49tx |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 14.31 excl. VAT
/ Each
£ 17.17 incl. VAT
- Usually arrives within 14 working days