STAHLWILLE 1/4DRX 8MM INHEX SOCKET 01120008
44K series INHEX sockets
See technical informationSee documentsReferences
Stahlwille:01120008
Rubix:80017488
EAN:4018754000661




Technical specifications
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 28 mm |
| Imprint | hex / allen |
Documents
Product details : STAHLWILLE 1/4DRX 8MM INHEX SOCKET 01120008
44K - INHEX sockets For socket head screws Chrome Alloy Steel Chrome plated
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 28 mm |
| Imprint | hex / allen |
| Imprint size | 8 mm |
| Model | 44k |
| Material | chrome alloy steel |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.77 excl. VAT
/ Each
£ 10.52 incl. VAT
- Usually arrives within 14 working days