References
Expert:E110708
Rubix:2517388
EAN:3258951107089

Product details : EXPERT LONG COMBINATION WRENCH 15MM
- ISO 691 - ISO 1711-1
- Re-engagement angle 5°.
- 12-point polygonal head angled at 15°.
- Open end oriented at 15° relative to the handle axis (re-engagement angle 30°).
- Ring profile maximizing the contact surface with the nut for increased longevity.
- Forged from Chrome Vanadium steel.
- Extended wrenches for increased tightening power.
- Finish: bright chrome.
Specifications:
EAN: 3258951107089
A [mm]: 15
B [mm]: 32
B1 [mm]: 23.1
C [mm]: 7
C1 [mm]: 9.9
L [mm]: 233
Packaging: 1
[g]: 120
- Re-engagement angle 5°.
- 12-point polygonal head angled at 15°.
- Open end oriented at 15° relative to the handle axis (re-engagement angle 30°).
- Ring profile maximizing the contact surface with the nut for increased longevity.
- Forged from Chrome Vanadium steel.
- Extended wrenches for increased tightening power.
- Finish: bright chrome.
Specifications:
EAN: 3258951107089
A [mm]: 15
B [mm]: 32
B1 [mm]: 23.1
C [mm]: 7
C1 [mm]: 9.9
L [mm]: 233
Packaging: 1
[g]: 120
Technical specifications
Attributes
| Opening | 15 |
|---|---|
| Length | 233 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 13.60 excl. VAT
/ Each
£ 16.32 incl. VAT
- Delivery usually within ( 14 ) days