ROEBUCK 880471 OFF-SET COMBINATION WRENCH 8MM
OFFSET COMBINATION SPANNERS - METRIC
See technical informationReferences
Roebuck:880471
Rubix:216A9931
EAN:3660338338724

Product details : ROEBUCK 880471 OFF-SET COMBINATION WRENCH 8MM
Standard: ISO 3318 / DIN ISO 691 /DIN ISO 1711-1/ ISO 7738/ DIN 3113
The bent end allows to limit the oscillation of the obstacles and to improve the comfort of use.
Made of chrome vanadium steel.
The bent end allows to limit the oscillation of the obstacles and to improve the comfort of use.
Made of chrome vanadium steel.
Technical specifications
Attributes
| Opening | 8 |
|---|---|
| Length | 130 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 3.88 excl. VAT
/ Each
£ 4.66 incl. VAT
- In stock: Next day delivery
