Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
SCHAEFFLER LOCKNUT-HOOK-KM0-1 LOCKNUT HOOK WRENCH
SCHAEFFLER LOCKNUT-HOOK-KM0-1 LOCKNUT HOOK WRENCH
Locknut
References
schaeffler:
LOCKNUT-HOOK-KM0-1
rubix:
386A7178
manufacturer :
0390566600000
ean:
4012802117059
Technical specifications
Length
110
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHAEFFLER LOCKNUT-HOOK-KM0-1 LOCKNUT HOOK WRENCH
Hook wrenches LOCKNUT-HOOK, hook wrenches for tapered bearing seats
Technical specifications
Attributes
Logistic Weight
25
g
Length
110
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.83
excl. VAT
/
Each
£
15.40
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
GEDORE SLIM SPANNER 6 32X36
BAHCO 111Z-1.1/4 COMBINATION SPANNER
STAHLWILLE 13X17 MM DBL END RING SPANNER 41051317
STAHLWILLE 18 X 19MM DOUBLE ENDED RING SPANNER 41051819
WERA 020068 JOKER SWITCH WRENCH RATCHET COMBI 13MM SB
FACOM 45.46 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 46MM
STAHLWILLE 03490066 1/2 INCH DRIVE X 1.5/8 AF CROW-RING
FACOM OPEN-END WREN 22.4X5
BAHCO 28M-24 DOUBLE END SOCKET WRENCH
KNIPEX 980118 OFFSET BOX WRENCH 1000V 18MM
GEDORE 7112-12 OPEN END FITTING 7679560
GEDORE 2 19X24 RING SPANNER - 6017990
STANLEY 0-90-950 10 ADJUTABLE WRENCH
GEDORE 60MMRINGSLOGSPANNR 306 G 60
STAHLWILLE 15/16 AF COMBI SPANNER 13S