GUHRING 00668 002.000 TWIST DRILLS

Long helical drills, series 668

See technical information
References
Gühring:668 2.000
Rubix:285A7406
Manufacturer :9006680020000
EAN:4031093224772
brand logo
Technical specifications
Drilling diameter2 mm
Total length85 mm
Length of cut56 mm
See all Specifications

Product details : GUHRING 00668 002.000 TWIST DRILLS


Long helical drill, GT100, HSS, cylindrical shank, series 668

Technical specifications


Attributes
Drilling diameter2 mm
Total length85 mm
Length of cut56 mm
Shank typecylindrical
Cutting materialhss
Tip angle130 °
Tail diameter2 mm
Show UNSPSC/ECL@SS
£ 16.96 excl. VAT
/ Each
£ 20.35 incl. VAT
  • Usually arrives within 14 working days