References
Dormer:A0228.0
Rubix:1196632
Manufacturer :5966877
EAN:7320760589656





Technical specifications
| Drilling diameter | 8 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 37 mm |
Product details : DORMER A0228.0 HSS TIN STUB DRILL 8.0MM
Applications
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Total length | 79 mm |
| Length of cut | 37 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 69.90 excl. VAT
/ 10 pieces
£ 83.88 incl. VAT
- Usually arrives within 14 working days