GUHRING 00668 002.300 GT80/100 COATED DRILLS 9006680023000
Long helical drills, series 668
See technical informationReferences
Gühring:668 2.300
Rubix:344A4709
Manufacturer :9006680023000
EAN:4031093224857


Technical specifications
| Drilling diameter | 2.3 mm |
|---|---|
| Total length | 90 mm |
| Length of cut | 59 mm |
Product details : GUHRING 00668 002.300 GT80/100 COATED DRILLS 9006680023000
Long helical drill, GT100, HSS, cylindrical shank, series 668
Technical specifications
Attributes
| Drilling diameter | 2.3 mm |
|---|---|
| Total length | 90 mm |
| Length of cut | 59 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 2.3 mm |
Show UNSPSC/ECL@SS
£ 18.67 excl. VAT
/ Each
£ 22.40 incl. VAT
- Usually arrives within 14 working days