References
Knipex:20 02 160
Rubix:010106
EAN:4003773035008






Product details : KNIPEX 2002160 FLAT NOSE PLIERS 160MM
20 02 160 Flat Nose Pliers
flat, short, wide jaws. Suitable for gripping flat materials in easily accessible places. Knurled gripping surfaces.
Jaw thickness (joint) (T1): 9.5 mm Jaw length (L3): 30.0 mm Head width (W3): 17.0 mm
flat, short, wide jaws. Suitable for gripping flat materials in easily accessible places. Knurled gripping surfaces.
Flat, short, wide jaws. Knurled gripping surfaces. Special tool steel, forged, oil-hardened. Special tool steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x79x19 mm |
|---|---|
| Nose shape | flat |
| Length of noses | 30 mm |
| Length | 160 mm |
| Weight | 172 g |
Show UNSPSC/ECL@SS
£ 18.40 excl. VAT
/ Each
£ 22.08 incl. VAT
- In stock: Next day delivery