References
Knipex:38 11 200 SB
Rubix:388A3415
EAN:4003773029922



Product details : KNIPEX 3811200SB MECHANICIANS PLIERS 200MM
high bending strength of the pliers tips Vanadium electric steel. Forged, oil-hardened.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x84x18 mm |
|---|---|
| Nose shape | pointed |
| Length of noses | 73 mm |
| Length | 230 mm |
| Weight | 199 g |
Show UNSPSC/ECL@SS
£ 26.98 excl. VAT
/ Each
£ 32.38 incl. VAT
- Delivery usually within ( 14 ) days