KNIPEX 9743200 CRIMP SYSTEM PLIERS 200MM

Crimp System Pliers

See technical information

References

Knipex:97 43 200
Rubix:388A4051
EAN:4003773030812
brand logo

Technical specifications

Nose shapeuniversal
Length200 mm
See all Specifications

Product details : KNIPEX 9743200 CRIMP SYSTEM PLIERS 200MM


97 43 06 Crimp System Pliers
With attached crimping dies for MC4 photovoltaic cable connectors (2.5 / 4 / 6 mm²). Only one tool for almost 1000 crimping applications: usable with all crimping dies and locators 97 49 XX. almost parallel crimping motion. Consistently high crimping quality due to precision dies and ratchet mechanism (unlockable). Crimping pressure has been set precisely (calibrated) in the factory and can be adjusted. Optimum transmission of force due to lever action for fatigue-reduced operation. Ergonomically designed handles. Different locators for precise positioning of the connectors. Crimping dies for applications that go beyond the range offered are available on request. Tool body: high-grade chrome vanadium electric steel, oil-hardened. Approved crimping according to UL in conjunction with KNIPEX wire ferrules 97 99 330 - 399. The crimping die can be easily exchanged using two screws. Please refer to the instruction manual with attached crimping dies for insulated terminals and plug connectors.
  • Application: insulated terminals and plug connectors
  • Capacity in square millimetres: 0.5 — 6.0 mm²
  • Number of crimp profiles: 3
  • AWG: 20 — 10
  • Comes in a plastic case. Foam insert with recesses for crimping dies and locators. With service tool (Allen key), screws and nuts. Without crimping dies. For solder-free electrical connections. Almost parallel crimping die movement. Repetitive, high crimping quality due to precision dies and integral lock (self-releasing mechanism). Tools have been set precisely (calibrated) in the factory. Optimum transmission of force due to lever action for fatigue-reduced operation. Ergonomically designed handles. Wide range of different crimp profiles for nearly all common crimp connections (see Art. No. 97 49..). Further special profiles on request. Different locators for precise positioning of the connectors. Chrome vanadium electric steel in special quality, oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)265x220x50 mm
    Nose shapeuniversal
    Length200 mm
    Weight988 g
    £ 145.55 excl. VAT
    / Each
    £ 174.66 incl. VAT
    • Delivery usually within ( 14 ) days