References
Knipex:33 03 160
Rubix:80394666
EAN:4003773016670



Product details : KNIPEX 3303160 DUCK BILL PLIERS 160MM
33 03 160 Duckbill Pliers
Duckbill shaped jaws 9 mm wide at the tip and tapering to 1.5 mm width. Smooth gripping surfaces.
Jaw thickness (joint) (T1): 7.5 mm Tips width (W4): 3.0 mm Tips thickness (T2): 9.0 mm Jaw length (L3): 55.0 mm Head width (W3): 15.0 mm
Duckbill shaped jaws 9 mm wide at the tip and tapering to 1.5 mm width. Smooth gripping surfaces.
Duckbill shaped jaws 9 mm wide at the tip and tapering to 1.5 mm thickness. Smooth gripping surfaces. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x78x13 mm |
|---|---|
| Length of noses | 55 mm |
| Length | 160 mm |
| Weight | 103 g |
Show UNSPSC/ECL@SS
£ 35.74 excl. VAT
/ Each
£ 42.89 incl. VAT
- Delivery usually within ( 14 ) days