References
Draper:51764
Rubix:157A1504
Documents
Product details : DRAPER 51764 LONG HOOK & PICK SET
Designed to ease the removal of 'O' rings, split pins, seals and bushes in various automotive and engineering applications. The stainless steel 240mm blades are hardened and tempered.
Designed to ease the removal of 'O' rings, split pins, seals and bushes in various automotive and engineering applications. The stainless steel 240mm blades are hardened and tempered.
- 240mm long blades for removing ‘O’ rings, split pins, seals and bushes deep locations
- Contents: Straight, Half round, Right angle, Swan neck, 45° to 95° tip and 40° to 45° tip
Technical specifications
Attributes
| Number of elements | 6 |
|---|
Show UNSPSC/ECL@SS
£ 15.52 excl. VAT
/ Each
£ 18.62 incl. VAT
- In stock: Next day delivery