Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Toolboxes and chests
Tool composition
FACOM ELECTRICIAN SET CM.E16
FACOM ELECTRICIAN SET CM.E16
Electricity selection of 87 metric tools
References
facom:
CM.E16
rubix:
1243390
ean:
3148515011184
Technical specifications
Number of elements
87
Product details
Technical specifications
Product details : FACOM ELECTRICIAN SET CM.E16
Selection of tools CM.E16 for the installation and troubleshooting of electromechanical equipment. This selection includes essential basic tools.
Weight: 7.715 kg
Technical specifications
Attributes
Number of elements
87
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
761.43
excl. VAT
/
Each
£
913.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM SERVICING SET CM.EM40A
WERA 057460 K'FORM KOMPAKT 100 SCREWDRIVING SERVICE KIT 52PC
FACOM TOOL SET CM.160A
KNIPEX 002119LBS KNIPEX L-BOXX PLUMBING 52 PARTS 357MM
FACOM ELECTRICIAN SET CM.E17
WERA 051025 K'FORM KOMPAKT 26 SL/PH/SQ/POUCH 7PC
KNIPEX 002150S TOOL BACKPACK MODULAR X18 PLUMBING 530MM
FACOM MT.J1 SLOTTED HEAD TUNING SCREWDRIVER 2 AND 2.4 MM 16 PIECES
FACOM CM.130A TOOLKIT 168-PIECE
KNIPEX 002137 TOOL CASE ROBUST 45 FOR ELECTRONICS 428MM
ROTACRAFT RC12/75A TOOL KIT PLUS 75 ACCESSORIES
ROEBUCK 070013 ELECTRO / MECHANICAL TOOLKIT
FACOM SERVICING SET CM.INFO
MAKITA D-16368 SDS CHISEL ASSORTMENT
STAHLWILLE 98830177 TOOL ASSORTMENT WITH TROLLEY 93/130 143 X 877 1000