References
Gühring:667 8.500
Rubix:285A7398
Manufacturer :9006670085000
EAN:4031093223782


Technical specifications
| Drilling diameter | 8.5 mm |
|---|---|
| Total length | 165 mm |
| Length of cut | 109 mm |
Product details : GUHRING 00667 008.500 TWIST DRILLS
Twist drill, HSS, cylindrical shank, series 667
Technical specifications
Attributes
| Drilling diameter | 8.5 mm |
|---|---|
| Total length | 165 mm |
| Length of cut | 109 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 8.5 mm |
Show UNSPSC/ECL@SS
£ 34.51 excl. VAT
/ Each
£ 41.41 incl. VAT
- Usually arrives within 14 working days