R-RBL-M12/40W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M12X120 M PK25


Loose bolt type

References
rawlplug:44-165
rubix:2518704
manufacturer :R-RBL-M12/40W
brand logo
brand logo
Technical specifications
Drill bit diameter20 mm
Length120 mm
See all Specifications

Product details : R-RBL-M12/40W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M12X120 M PK25


World’s most popular expanding shield anchor. Easy to use with good load carrying capacity. Ideal general purpose anchor bolt with excellent tolerance to variation in hole size. The collapsible ferrule ensures positive clamping force is transmitted to the fixture.

Typical Applications
- Roller shutter doors
- Fire doors
- Steelwork
- Security grills
- Machinery
- Pipework/duct work supports

Technical specifications


Attributes
Drill bit diameter20 mm
Length120 mm
Min drilling depth80 mm
Threading diameter12 mm
Show UNSPSC/ECL@SS
£ 92.53 excl. VAT
/ Each
£ 111.04 incl. VAT
  • Usually arrives within 14 working days