Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening and fixing products
Plugs
Plug
R-RBP-M08/25W R-RBP RAWLBOLT ANCHOR BOLT PROJECTING VERSION M PK50
R-RBP-M08/25W R-RBP RAWLBOLT ANCHOR BOLT PROJECTING VERSION M PK50
Projecting bolt
References
rawlplug:
44-560
rubix:
2518715
manufacturer :
R-RBP-M08/25W
Technical specifications
Drill bit diameter
14
mm
Length
90
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : R-RBP-M08/25W R-RBP RAWLBOLT ANCHOR BOLT PROJECTING VERSION M PK50
Typical Applications - Roller shutter doors - Fire doors - Steelwork - Security grills - Machinery - Pipework/duct work supports
Technical specifications
Attributes
Drill bit diameter
14
mm
Length
90
mm
Min drilling depth
50
mm
Threading diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
172.47
excl. VAT
/
Each
£
206.96
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
R-RBL-M08/10W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M08X65 MM PK50
R-RBL-M10/10W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M10X75 MM PK50
RAWLPLUG WEDGE ANCHOR R-DCA-06-25 M6 PACK OF 100
8 X 40 NYLON WALL PLUGS PACK OF 100
6 X 30 NYLON WALL PLUGS PACK OF 100
10 X 50 NYLON WALL PLUGS PACK OF 50
ARMEG SBC111PLUGX10 111MM PLUGS - PACK OF 10 (DIA)111 MM
R-RBL-M16/30W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M16X150 M PK10
R-RLK-P-12110 RAWLOK BOLT PROJECTING ANCHOR M12X110MM PK10
R-RBL-M12/40W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M12X120 M PK25
RAWLPLUG R-OLD-BRN-100-C PLASTIC PLUG CARDED BROWN 7MM PACK OF 100
RAWLPLUG R-OLD-RED-100-C PLASTIC PLUG CARDED RED 6MM PACK OF 100
RONBAR PWPY PLASTIC WALL PLUG YELLOW BOX OF 100
ENGEX ACCESSORIES GX04001 YELLOW WALL PLUG PACK OF 100
R-RBL-M12/60W R-RBL RAWLBOLT ANCHOR WITH LOOSE BOLT M12X140 M PK25