References
Norton:66623307520
Rubix:80221986
EAN:3157629391549
Product details : NORTON 66623307520 R874 LINISHING BELT P60 150 X 2000MM
Norton provides wide selection of sizes and grits for most dimensioning, intermediate grinding and polishing applications. Narrow belts are designed for all metal, wood, glass, composite, ... working application. Depending on your operation, we will be able to provide belts with low heat generation, stiff or flexible, waterproof or not as well as many other features.
Technical specifications
Attributes
| Length | 2000 mm |
|---|---|
| Width | 150 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 19.81 excl. VAT
/ Each
£ 23.77 incl. VAT
- Delivery usually within ( 10 ) days

