KLINGSPOR 342303 CS710XF 10 X 330 MM P120 FILE BELT PACK 25
CS 710 XF Abrasive File Belt
See technical informationReferences
Klingspor:342303
Rubix:264A3363
EAN:4014855335473

Product details : KLINGSPOR 342303 CS710XF 10 X 330 MM P120 FILE BELT PACK 25
CS 710 XF belt, 10 x 330 mm grit 120 F4G
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Width | 330 mm |
| Grain | 120 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 18.20 excl. VAT
/ Each
£ 21.84 incl. VAT
- Usually arrives within 14 working days