KLINGSPOR 42679 LS309X CLOTH BELT 100 X 900 MM GRIT 120 F5 PK10
LS 309 X Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:42679
Rubix:264A3562
EAN:4014855059898

Product details : KLINGSPOR 42679 LS309X CLOTH BELT 100 X 900 MM GRIT 120 F5 PK10
LS 309 X belt, 100 x 900 mm grit 120 F5
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Width | 900 mm |
| Grain | 120 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 41.06 excl. VAT
/ Each
£ 49.27 incl. VAT
- Delivery usually within ( 5 ) days