3M 7100329007 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 13MM X 610MM


3M™ Cubitron™ 3 Cloth Belt 1184F

References
3m:7100329007
rubix:388A8916
manufacturer :7100329007
brand logo
brand logo
Technical specifications
Length610 mm
Width13 mm
Grain36

Product details : 3M 7100329007 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 13MM X 610MM


The 3M™ Cubitron™ 3 Cloth Belt 1184F plays a vital role in creating a robust and versatile abrasive solution, to help get your job done, in both manual and automated processes. The performance advantages of the 3M™ Cubitron™ 3 Cloth Belt 1184F are tailored to enhancing and elevating automated grinding, including uptime, throughput, consistency, and efficiency. These four key elements are critical when optimizing your automated abrasive process, and with the 3M™ Cubitron™ 3 Cloth Belt 1184F, you'll experience increases in product life, cut rate, and wear consistency. These features can either enhance processes that are already automated or increase the appeal of automating currently-manual ones. To learn more, connect with 3M’s expert team of Robotic Abrasive Application Engineers — they are ready to partner with you on your automation journey, from idea to implementation.
Introducing the 3M™ Cubitron™ 3 Cloth Belt 1184F, featuring a re-engineered 3M Precision-Shaped Grain. Designed to give you the performance boost you need. The 36+ grit option delivers up to 86% faster cut rate compared to crushed ceramic competitors – providing the ultimate in performance. Available in 36+ grit for medium- and high-pressure applications like gate grinding and other heavy grinding, and 60+ and 80+ grit for medium-pressure applications.

Strengths

3M RE-ENGINEERED PRECISION-SHAPED GRAIN: Helps increase cut rate and abrasive life to boost productivity;OPTIMIZED FOR ROBOTICS: Built for manual and automated applications designed for faster performance;LONGER LIFE: Fewer changeouts needed and less downtime;COOL CUTTING: Designed to run cooler and reduce metal discoloration and other heat-related outcomes;OPERATOR COMFORT PRIORITIZED: Cuts with less pressure, helping reduce the demands on operators

Applications

Deburring; Finishing; Grinding; Polishing; Surface Preparation

Technical specifications


Attributes
Length610 mm
Width13 mm
Grain36
Show UNSPSC/ECL@SS
£ 2.38 excl. VAT
/ Each
£ 2.86 incl. VAT
  • Usually arrives within 14 working days