KLINGSPOR 4484 LS309XH PORTABLE SANDER BELT 100X610MM P150 F5 PK10
LS 309 XH Abrasive Short belt for handheld machines
See technical informationReferences
Klingspor:4484
Rubix:417A0643
EAN:4014855016914

Product details : KLINGSPOR 4484 LS309XH PORTABLE SANDER BELT 100X610MM P150 F5 PK10
LS 309 XH woodworking belt, 100 x 610 mm grit 150 F5
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Width | 610 mm |
| Grain | 150 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 18.00 excl. VAT
/ Each
£ 21.60 incl. VAT
- Delivery usually within ( 5 ) days