KLINGSPOR 41625 LS309X CLOTH BELT 100 X 915 MM GRIT F5 PK10
LS 309 X Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:41625
Rubix:264A3565
EAN:4014855059935

Product details : KLINGSPOR 41625 LS309X CLOTH BELT 100 X 915 MM GRIT F5 PK10
LS 309 X belt, 100 x 915 mm grit 100 F5
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Width | 915 mm |
| Grain | 100 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 41.43 excl. VAT
/ Each
£ 49.72 incl. VAT
- Delivery usually within ( 5 ) days