References
Roebuck:886348
Rubix:222A5075
EAN:3660338397813

Documents
Product details : ROEBUCK 886348 ZIRCONIUM FILE BELT 19 X 457 MM 60G
Zirconia file belts
Strengths
Zirconia grain continually exposes new cutting surfaces for long belt life even on demanding applications
Applications
Ferrous and non ferrous metals and wood
Technical specifications
Attributes
| Length | 457 mm |
|---|---|
| Width | 19 mm |
| Grain | 60 |
| Application | ferrous and non ferrous metals and wood |
Show UNSPSC/ECL@SS
£ 0.90 excl. VAT
/ Each
£ 1.08 incl. VAT
- Usually arrives within 14 working days
