KLINGSPOR 39884 LS309X 150 X 2000 MM P80 FILE BELT PACK 10
LS 309 X Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:39884
Rubix:264A3581
EAN:4014855039531

Product details : KLINGSPOR 39884 LS309X 150 X 2000 MM P80 FILE BELT PACK 10
LS 309 X belt, 150 x 2000 mm grit 80 F4G
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Width | 2000 mm |
| Grain | 80 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 124.11 excl. VAT
/ Each
£ 148.93 incl. VAT
- Usually arrives within 14 working days