3M 26424 CUBITRON II BELT 784F 36+ 150 X 3500 MM


3M™ Cubitron™ II Cloth Belt 784F

References
3m:26424
rubix:267A1879
manufacturer :7100219045
brand logo
brand logo
Technical specifications
Length3500 mm
Width150 mm
Grain36
See all Specifications

Product details : 3M 26424 CUBITRON II BELT 784F 36+ 150 X 3500 MM


Use 3M™ Cubitron™ ll Cloth Belt 784F for a durable, faster, and more consistent cut than aluminium oxide belts. A precise mix of shaped ceramic and premium aluminium oxide delivers optimal cut in medium pressure grinding and blending applications. Our cloth belts cut exceptionally fast and self-renew during grinding. These high performing belts deliver cost effective performance on medium pressure applications, where a full ceramic belt may be underutilised. With their water resistant polyester backing, these belts can be run wet or dry. To protect heat sensitive alloys such as stainless steel, titanium, nickel alloys and cobalt alloys from heat related stress cracks and discolouration, a grinding aid has been added to reduce grinding temperatures. Additionally, the abrasive is firmly bonded to the backing with resin to maintain durability under high heat and pressure. Coarse grades 36-80 have a YF weight backing, while finer grades of 120-180 have a lighter XF weight backing. Both weights are moderately flexible and conform well to slight contours and flat surfaces. The science of 3M™ Precision Shaped Grain Blend 3M Precision Shaped Grain signifies a major advancement in abrasive technology. PSG is a ceramic mineral designed using a proprietary process to enhance toughness and hardness of the grain. 3M scientists then went one step further and engineered the mineral to form uniform triangular shaped grains that continually fracture into super-sharp points and edges that slice through the substrate, rather than gouging or ‘ploughing’ like conventional abrasives. PSG creates a super-fast cut and lessens heat build-up on the workpiece, reducing heat related stress cracks and discolouration. Moreover, because PSG stays cooler and sharper, it lasts longer than conventional abrasives. For increased performance, 784F belts feature premium aluminium oxide blended with PSG for a sharper, longer lasting abrasive. This not only delivers more consistent performance, but also provides up to two times longer life than comparable aluminium oxide belts. Longer life means lower cost per finished part and less time lost to belt changeovers, maximising throughput. Engineered for demanding industrial environments For more than 100 years 3M has been a leading abrasive supplier to the metalworking industry. With a wide combination of minerals, backings and bonds, regardless of your grinding and finishing applications, 3M offers a full line of quality coated and bonded abrasives. The exceptionally fast cut and long life of 3M Precision Shaped Grain makes it ideal for industrial environments. Trust Cubitron™ II cloth belts to produce immediate, uniform results over the life of the product on all metals, including heat sensitive alloys.
3M™ Cubitron™ ll Cloth Belt 784F features 3M Precision Shaped Grain. Our cloth belts are a precise mix of shaped ceramic and premium aluminium oxide. They have a flexible J-weight cotton backing and open coat construction. The belts also feature a waterproof backing and grinding aid.

Strengths

Up to two times longer life than comparable aluminium oxide belts, resists deterioration from heat;Consistent, faster results on medium pressure applications;Conformable for grinding and blending both straight and contoured surfaces;Grinding aid cools abrasive processes on heat-sensitive alloys;Suitable for wet and dry applications on all metals;For optimal durability and price value, YF weight polyester backing is used for Grades 36-80, while lighter XF weight polyester backing is used for Grades 120-180;Durable resin bond resists deterioration from heat, extending the life of the abrasive cloth;Durable resin bond resists deterioration from heat, extending the life of the belt

Applications

Use for medium pressure industrial applications

Technical specifications


Attributes
Length3500 mm
Width150 mm
Grain36
ApplicationGrinding
Show UNSPSC/ECL@SS
£ 76.90 excl. VAT
/ Each
£ 92.28 incl. VAT
  • Usually arrives within 14 working days