References
Pferd Tools:BA 30/610 T A 240
Rubix:302A1538
Manufacturer :45005158
EAN:4007220776469
Product details : PFERD 45005158 ABRASIVE BELT 610 X 30MM P240
Short belt Ba 30/ 610 T A240
Technical specifications
Attributes
| Length | 610 mm |
|---|---|
| Width | 30 mm |
| Grain | 240 |
Show UNSPSC/ECL@SS
£ 1.68 excl. VAT
/ Each
£ 2.02 incl. VAT
- Usually arrives within 14 working days

