KLINGSPOR 40702 LS309X CLOTH FILE BELT 28 X 533 MM GRIT 100 F4G PK20
LS 309 X Abrasive File Belt
See technical informationReferences
Klingspor:40702
Rubix:264A3369
EAN:4014855055852

Product details : KLINGSPOR 40702 LS309X CLOTH FILE BELT 28 X 533 MM GRIT 100 F4G PK20
LS 309 X belt, 28 x 533 mm grit 100 F4G
Technical specifications
Attributes
| Length | 28 mm |
|---|---|
| Width | 100 mm |
| Grain | 100 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 31.95 excl. VAT
/ Each
£ 38.34 incl. VAT
- Delivery usually within ( 5 ) days