KLINGSPOR 664372 LS912JF 40 X 760 MM P240 FILE BELT PACK 10
LS 912 JF CEVOLUTION Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:664372
Rubix:264A3451
EAN:4068484092498

Product details : KLINGSPOR 664372 LS912JF 40 X 760 MM P240 FILE BELT PACK 10
LS 912 JF belt, 40 x 760 mm grit 240 F4G
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Width | 760 mm |
| Grain | 240 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 18.68 excl. VAT
/ Each
£ 22.42 incl. VAT
- Usually arrives within 14 working days