Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
NORTON 63642546295 PORTABLE BELTS R230-100X610#40
NORTON 63642546295 PORTABLE BELTS R230-100X610#40
R230 rigid canvas tape
References
norton:
63642546295
rubix:
394A3116
ean:
3157620417774
Technical specifications
Length
610
mm
Width
100
mm
Grain
40
Product details
Technical specifications
Product details : NORTON 63642546295 PORTABLE BELTS R230-100X610#40
Belts for portable sanders. Multi-purpose product ideal for wood sanding and metal grinding.
Technical specifications
Attributes
Length
610
mm
Width
100
mm
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.80
excl. VAT
/
Each
£
4.56
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642551547 NARROW BELTS R293-100X920#120
DEWALT ABRASIVE BELT 64 X 356MM 150G PACK OF 3 DT3664-QZ
ROEBUCK 306162 ALUMINIUM OXIDE CLOTH BELT 100 X 610MM P40 PACK OF 10
3M 7100329008 CUBITRON 3 CLOTH BELT 1184F, 13X457 36G
3M 606139 984F 36+ 75 X 2500
ROEBUCK 067074 STANDARD CUTTER FOR 0 TYPE DRESSER
3M 27947 CUBITRON II CLOTH BELT 784F 75 MM X 2000 MM 36+
ROEBUCK GS6030040 ABRASIVE FLAP WHEEL 60 X 30MM DIAMETER 40 GRADE
ROEBUCK 886452 CERAMIC FILE BELT 13 X 454 MM G60
ROEBUCK GS4015120 ABRASIVE FLAP WHEEL 40 X 15MM DIAMETER 120 GRADE
ROEBUCK CD6103 ALUMINIUM OXIDE ADHESIVE DISC 150MM P80 PACK OF 100
ROEBUCK GS8040060 ABRASIVE FLAP WHEEL 80 X 40MM DIAMETER 60 GRADE
ROEBUCK 067080 SPINDLE FOR TYPE 0 DRESSER
NORTON 63642538977 NARROW BELTS R822-100X1000#100
ROEBUCK 306164 ALUMINIUM OXIDE CLOTH BELT 100 X 610MM P80 PACK OF 10