References
Klingspor:50767
Rubix:240A5714
EAN:4014855030934
Product details : KLINGSPOR 50767 CS310 AL.OX BELT 150MMX 2000MM X P120 F4G
Synthetic resin binder. Grain corundum. Tight powder. X-canvas support.
Strengths
High quality universal band for metal and wood work. Good cutting rate under strong stresses.
Applications
Application on stainless steel, wood, steel, non-ferrous metals.
Technical specifications
Attributes
| Length | 2000 mm |
|---|---|
| Width | 150 mm |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 8.47 excl. VAT
/ Each
£ 10.16 incl. VAT
- Usually arrives within 14 working days
