Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
KLINGSPOR 4478 LS WOOD WORKING BELTS 100X610 GRAIN 40 F5
KLINGSPOR 4478 LS WOOD WORKING BELTS 100X610 GRAIN 40 F5
LS 309 XH fabric belt
References
klingspor:
4478
rubix:
80181547
ean:
4014855016976
Technical specifications
Length
610
mm
Width
100
mm
Grain
40
Product details
Technical specifications
Product details : KLINGSPOR 4478 LS WOOD WORKING BELTS 100X610 GRAIN 40 F5
Synthetic resin binder. Corundum grain. Tight powdering. X-toilet support.
Technical specifications
Attributes
Length
610
mm
Width
100
mm
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.02
excl. VAT
/
Each
£
2.42
incl. VAT
Delivery usually within (
26
) days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 313453 ALUMINIUM OXIDE ROLLS G100 25MM X 50M
Endless abrasive belt Flexovit 63642586009
3M 612394 BELT 984F 60+ B 75 X 2000
3M 672422 984F 36+ 50 X 3500
3M 66143 SCOTCH-BRITE SURFACE COND BELT SC-BS 20MMX457MM A CRS BROWN
3M 10159 CUBITRON II BELT 784F 80+ 20 X 520 MM
3M 702994 SPIRAL BAND 947D ECM 947D P0060 BLT 25X25MM
ROEBUCK 886434 ZIRCONIUM FILE BELT 10 X 330 MM G40
ROEBUCK 305228 EMERY ROLL 25MM X 50M MEDIUM P100 50M
NORTON BFL BL BEARTEX BELT, 19X457MM AOCR, RPXF, COARSE, S2238
3M 10777 CUBITRON II BELT 784F 80+ 13 X 610 MM
3M 717599 984F 36+ 150X2250
DEWALT ABRASIVE BELT 75 X 457MM 150G PACK OF 3 DT3644-QZ
3M 23762 CUBITRON II BELT 984F 36+ 70 X 4000 MM
NORTON 66254422510 RAZORSTAR SANDING BELT 75 X 3500MM 36G YELLOW