FLEXOVIT 63642586009 FILE BELTS FLEXOVIT-MX240-13X45480
Powerfile Band
See technical informationSee documentsReferences
Flexovit:63642586009
Rubix:399A7495
EAN:3157625594043
Documents
Product details : FLEXOVIT 63642586009 FILE BELTS FLEXOVIT-MX240-13X45480
- Aluminium oxide with polylinen carrier
- Flexible fabric
- Semi-open coat anti-fold
- For sanding and polishing metal and wood
- Ideal for profiled parts
Carrier: Heavy Linen
- Flexible fabric
- Semi-open coat anti-fold
- For sanding and polishing metal and wood
- Ideal for profiled parts
Carrier: Heavy Linen
Technical specifications
Attributes
| Length | 454 mm |
|---|---|
| Width | 13 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 0.77 excl. VAT
/ Each
£ 0.92 incl. VAT
- Delivery usually within ( 10 ) days

