Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
NORTON ABRASIVE FLAT BELT 63642546483
NORTON ABRASIVE FLAT BELT 63642546483
R230 rigid canvas tape
References
norton:
63642546483
rubix:
155A2492
ean:
3157620499282
Technical specifications
Length
533
mm
Width
30
mm
Grain
40
Product details
Technical specifications
Product details : NORTON ABRASIVE FLAT BELT 63642546483
Belts for portable sanders. Multi-purpose product ideal for wood sanding and metal grinding.
Technical specifications
Attributes
Length
533
mm
Width
30
mm
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.83
excl. VAT
/
Each
£
2.20
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66623303272-PK10 R929 FILE BELT 20X520 P40
DEWALT ABRASIVE BELT 64 X 356MM 150G PACK OF 3 DT3664-QZ
DEWALT ABRASIVE BELT 75 X 457MM 60G PACK OF 3 DT3641-QZ
3M 699626 BELT 984F 36+ B 100 X 1220
ROEBUCK GS8030060 ABRASIVE FLAP WHEEL 80 X 30MM DIAMETER 60 GRADE
3M 7100142081 CUBITRON II CLOTH BELT 784F 20MMX457MM 50+
ROEBUCK GBA5125150-SINGLE SPIRABANDS 51 X 25MM P150 GBA5125150 SINGLE
3M 26729 CUBITRON II CLOTH BELT 947A 20 MM X 520 MM 80+
MAKITA P-43365 ABRASIVE BELT 13X533 120G
3M 26305 TRIZACT BELT 237AA A80 100 X 289 MM
3M 668497 CUBITRON II CLOTH BELT 947A 13 MM X 610 MM 120+
ROEBUCK ABRASIVE FLAP WHEEL 40 X 20MM DIAMETER 120 GRADE GS4020120
ROEBUCK 313446-SINGLE ALUMINIUM OXIDE SHEET 230 X 280MM P40 SINGLE
3M 221749 SCOTCHBRITE SC-BS 20 MM X 520 MM A MED RED
ROEBUCK GS6040080 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 80 GRADE