References
Elora:15553
Rubix:381A8337
Manufacturer :15553
EAN:5010559155538


Technical specifications
| Square drive adapter | 20 (3/4') '' |
|---|---|
| Diameter | 17 mm |
| Length | 7.65 mm |
Product details : ELORA 15553 17MM HEXAGON KEY SOCKET 3/4DR
Professional Quality, manufactured from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Hole for accessory locking pin.
Technical specifications
Attributes
| Square drive adapter | 20 (3/4') '' |
|---|---|
| Diameter | 17 mm |
| Length | 7.65 mm |
| Square | 20 mm |
| Diameter (inch) | 0.669 '' |
| Finishing | satin/chrome |
| Weight | 0.19 g |
Show UNSPSC/ECL@SS
£ 28.28 excl. VAT
/ Each
£ 33.94 incl. VAT
- Delivery usually within ( 7 ) days