Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK SOCKET 1/2 HEX 27MM 865346
ROEBUCK SOCKET 1/2 HEX 27MM 865346
1/2’’ hex sockets metric
References
roebuck:
865346
rubix:
209A8102
ean:
3660338196980
Technical specifications
Square drive adapter
1/2
''
Diameter
27
mm
Length
45
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SOCKET 1/2 HEX 27MM 865346
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
1/2’’ hex sockets metric 1/2" socket, matt finish, hexagonal.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
27
mm
Length
45
mm
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.66
excl. VAT
/
Each
£
11.59
incl. VAT
In stock: Next day delivery
Select variants (24)
Add to cart
Check our products from related categories
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 41MM
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 26MM
FACOM J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 12MM
FACOM SOCKET NM.24LA
STAHLWILLE 01240012 1/4 INCH DRIVE X 12MM SOCKT BI-HEX EX DP
ROEBUCK 880172 1/2IN DRIVE SOCKET BI-HEX14MM
ROEBUCK 880183 1/2IN DRIVE SOCKET BI-HEX26MM
STAHLWILLE 03410052 1/2 INCH DRIVE X 1.1/8 SOCKET BI-HEX
STAHLWILLE 02010014 3/8 INCH DRIVE X 14MM SOCKET BI-HEX
FACOM S.23H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 23MM
GEDORE RED R73001919 19MM 3/4 INCH SQUARE DRIVE LONG IMPACT SOCKET
GEDORE IMPACTSOCKET3/8INE10 TXK30-E10
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 15/16 A/F
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 12MM
FACOM K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.1/2 INCH A/F