MILWAUKEE 4933478491 M18 FUEL MULTI TOOL BARE UNIT IN HD BOX


M18 FUEL™ multi-tool

References
milwaukee:M18 FMT-0X
rubix:265A3564
manufacturer :4933478491
ean:4058546346843
brand logo
brand logo
Technical specifications
Weight1.9 kg
Voltage18 V
Cordlessyes

Product details : MILWAUKEE 4933478491 M18 FUEL MULTI TOOL BARE UNIT IN HD BOX


POWERSTATE™ brushless motor pairs with an aggressive oscillation angle of 2.1° (left/ right) and 10,000 – 20,000 OPM to deliver one of the fastest cut speeds in the industry
Suitable for many demanding applications with ease, such as rip cuts through hardwoods and nail embedded wood
10-setting dial with an auto-load feature allows users to adjust the speed to the application
FIXTEC™ tool free blade change with universal blade change adaptor included to accept all major competitor blades

Strengths

•POWERSTATE™ brushless motor pairs with an aggressive oscillation angle of 2.1° (left/ right) and 10,000 – 20,000 OPM to deliver one of the fastest cut speeds in the industry
Suitable for many demanding applications with ease, such as rip cuts through hardwoods and nail embedded wood
10-setting dial with an auto-load feature allows users to adjust the speed to the application
FIXTEC™ tool free blade change with universal blade change adaptor included to accept all major competitor blades
Integrated 180 degree LED light for maximum visibility in low-light situations
Supplied with 1x universal fit OPEN-LOK oscillating multi-tool wood blade, 1x multi-tool sanding pad, 1x 60 grit sand paper, 1x 80 grit sand paper, 2x 120 grit sand paper, and 1x 240 grit sand paper
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability

Technical specifications


Attributes
Weight1.9 kg
Voltage18 V
Cordlessyes
Show UNSPSC/ECL@SS
£ 208.33 excl. VAT
/ Each
£ 250.00 incl. VAT
  • Usually arrives within 14 working days