MAKITA TM3000CX4/2 TM3000CX4 MULTITOOL KIT 240V C/W 8 ACCS


Multi Tool

References
makita:TM3000CX4/2
rubix:80119439
brand logo
brand logo
Technical specifications

Product details : MAKITA TM3000CX4/2 TM3000CX4 MULTITOOL KIT 240V C/W 8 ACCS


Strengths

•Precision Engineered for Reduced Vibration (6m/s) and Lower Noise (74dB(A))
Powerful 320W Motor with Soft Start Feature for Smooth Start Ups and Improved Performance
Variable Speed Control Dial (6,000-20,000 OPM) Enables User to Match the speed to the Application
Electronic Speed Control Maintains Constant Speed Under Load for Smoother, Higher-Quality Work
3.2° Oscillation Angle Engineered for Faster, More Aggressive Cutting and Sanding
Small Diameter Barrel Grip for Improved Handling and Added Operator Comfort
Large On/Off Slide Switch with Lock-On Button for Operator Convenience
Clamp System and Adapter Fit Most Competitive Accessories
Ideal for Wood Flooring, Tile, Plaster, Sheet rock, Wood, PVC and a Variety of Other Applications
Double Insulated

Technical specifications


Attributes
Cordlessno
Power320 W
Show UNSPSC/ECL@SS
£ 211.66 excl. VAT
/ Each
£ 253.99 incl. VAT
  • Sold out