ROCOL 32020 M23660 GAS TAP LUBRICANT 50G


M23660 gas tap lubricant

References
rocol:32020
rubix:314108
manufacturer :M23660 GAS TAP LUBRICANT 50g
ean:5024747320202

Product details : ROCOL 32020 M23660 GAS TAP LUBRICANT 50G


Gas tap lubricant for High Temperature Applications.
M23660 Gas Tap Lubricant is designed for the effective lubrication and sealing of gas taps and taper plug cocks. M23660 Gas Tap Lubricant has been developed in conjunction with cooker and tap manufacturers for the lubrication of taper gas taps operating with 1st, 2nd and 3rd family gases.

Strengths

Suitable for high temperature applications up to 120°C. Good lubricating and sealing properties. Excellent anti-wear and anti-seize properties. Meets the requirements of BS5494:1978, service No. 6 (30,000 operations).

Applications

M23660 Gas Tap Lubricant is designed for the effective lubrication and sealing of gas taps and taper plug cocks.

Technical specifications


Attributes
Capacity50 g
Pack quantitytube
Show UNSPSC/ECL@SS
£ 19.88 excl. VAT
/ Each
£ 23.86 incl. VAT
  • Usually arrives within 14 working days