ROCOL 10205 DRY MOLY FLUID 5L


Dry Moly Fluid

References
rocol:10205
rubix:80013143
manufacturer :DRY MOLY FLUID 4.5kg
ean:5024747102051

Product details : ROCOL 10205 DRY MOLY FLUID 5L


Extreme load, dry film, molybdenum disulphide paste for use where wet films cannot be tolerated.
High purity, extreme load dry film molybdenum disulphide fluid designed for use where a wet lubricant cannot be tolerated. DRY MOLY Fluid is an assembly lubricant for sliding surfaces such as plain bearings, pins, cams and slides intended to reduce friction and therefore increase life of moving parts in highly corrosive environments. DRY MOLY Fluid can also be used in conjunction with a wet film lubricant enhancing performance and extending life of components and assemblies.

Strengths

Prevents galling, pick-up and seizure.
Resistant to high loads (up to 7,000 kg/cm2).
Excellent wear resistance.
Ideal for applications where a totally dry film lubricant is required.
Temperature range -50ºC to +450ºC.

Applications

DRY MOLY Fluid is an assembly lubricant for sliding surfaces such as plain bearings, pins, cams and slides intended to reduce friction and therefore increase life of moving parts in highly corrosive environments. DRY MOLY Fluid can also be used in conjunction with a wet film lubricant enhancing performance and extending life of components and assemblies.

Technical specifications


Attributes
ColourOrange
Show UNSPSC/ECL@SS
£ 642.74 excl. VAT
/ Each
£ 771.29 incl. VAT
  • Usually arrives within 14 working days