Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DORMER CARBIDE REAMER 17.0 B44217.0
DORMER CARBIDE REAMER 17.0 B44217.0
HSS machine drill Dormer
References
dormer:
B44217.0
rubix:
1067876
ean:
7320760421239
Technical specifications
Nominal diameter (metric)
17
mm
Total length
214
mm
Length of cut
22
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER CARBIDE REAMER 17.0 B44217.0
Technical specifications
Attributes
Nominal diameter (metric)
17
mm
Total length
214
mm
Length of cut
22
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.65
excl. VAT
/
Each
£
156.78
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B10150.0 REAMER 50.00 MM 5986692
TITEX F1352HUN-7.37 REAMING TOOLS HSS/-CO 5072817
TITEX F1352HUN-1.13 REAMING TOOLS HSS/-CO 5071954
DOR CARBIDE REAMER 5.00
TITEX F1352HUN-5.2 REAMING TOOLS HSS/-CO 5072562
DOR CARBIDE REAMER 7.98
TITEX F1352HUN-5.43 REAMING TOOLS HSS/-CO 5072585
TITEX F1352HUN-8.77 REAMING TOOLS HSS/-CO 5072957
DOR CARBIDE REAMER 2.8
TITEX F1352HUN-0.99 REAMING TOOLS HSS/-CO 5071940
GUHRING 00490 002.000 NC MACHINE REAMERS HSS-E
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 20.0 MM 869715
TITEX F1352-2.4 REAMING TOOLS HSS/-CO 5071860
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 7/16IN 869708
TITEX F1342-3.7 REAMING TOOL 5071751