Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-9.39 REAMING TOOLS HSS/-CO 5073019
TITEX F1352HUN-9.39 REAMING TOOLS HSS/-CO 5073019
Machine reamer in HSS
References
walter titex:
F1352HUN-9.39
rubix:
356A9449
manufacturer :
5073019
ean:
4031132143552
Technical specifications
Nominal diameter (metric)
9.39
mm
Total length
125
mm
Length of cut
36
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-9.39 REAMING TOOLS HSS/-CO 5073019
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
9.39
mm
Total length
125
mm
Length of cut
36
mm
Body material
HSS-E
Tail diameter
9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.00
excl. VAT
/
Each
£
68.40
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352-3.1 REAMING TOOLS HSS/-CO 5071868
DOR CARBIDE REAMER 12.04
TITEX F1352HUN-1.96 REAMING TOOLS HSS/-CO 5072037
DORMER HSCO REAMER 1.8 B1801.8
TITEX F1352HUN-6.85 REAMING TOOLS HSS/-CO 5072765
TITEX F1352-2.5 REAMING TOOLS HSS/-CO 5071861
TITEX F1352HUN-4.14 REAMING TOOLS HSS/-CO 5072456
DOR CARBIDE REAMER 6.03
TITEX F1352HUN-4.11 REAMING TOOLS HSS/-CO 5072453
DORMER HSCO REAMER 11.0 B18011.0
TITEX F1352HUN-9.45 REAMING TOOLS HSS/-CO 5073025
TITEX F1352HUN-5.74 REAMING TOOLS HSS/-CO 5072654
DOR HSCO REAMER 22.0
TITEX F1352HUN-10.09 REAMING TOOLS HSS/-CO 5072050
DOR CARBIDE REAMER 12.05