Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR CARBIDE REAMER 1.53
DOR CARBIDE REAMER 1.53
HSS machine drill Dormer
References
dormer:
B4811.53
rubix:
1067924
ean:
7320760421673
Technical specifications
Nominal diameter (metric)
1.53
mm
Total length
49
mm
Length of cut
9
mm
See all Specifications
Product details
Technical specifications
Product details : DOR CARBIDE REAMER 1.53
Technical specifications
Attributes
Nominal diameter (metric)
1.53
mm
Total length
49
mm
Length of cut
9
mm
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.30
excl. VAT
/
Each
£
95.16
incl. VAT
Usually arrives within 14 working days
Select variants (72)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352-9.5 REAMING TOOLS HSS/-CO 5071932
DORMER HSCO REAMER 4.5 B1804.5
TITEX F1352HUN-11.71 REAMING TOOLS HSS/-CO 5072212
TITEX F1352HUN-1.65 REAMING TOOLS HSS/-CO 5072006
TITEX F1352HUN-6.49 REAMING TOOLS HSS/-CO 5072729
TITEX F1342-10.5 REAMING TOOLS HSS/-CO 5071710
TITEX F1352HUN-5.53 REAMING TOOLS HSS/-CO 5072633
TITEX F1352HUN-11.99 REAMING TOOLS HSS/-CO 5072240
DORMER CARBIDE REAMER 14.0 B44114.0
DOR HSCO REAMER 7.1
DORMER B1706.02 REAMER 6.02 MM 5986700
TITEX F1352HUN-1.36 REAMING TOOLS HSS/-CO 5071977
DORMER B1805.0 REAMER 5.00 MM 5986900
TITEX F1352HUN-6.79 REAMING TOOLS HSS/-CO 5072759
DOR CARBIDE REAMER 6.0