Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM104DA-M4C145 COROTAP OPTIMIZED FOR VERSATILITY 6635015
SANDVIK T200-XM104DA-M4C145 COROTAP OPTIMIZED FOR VERSATILITY 6635015
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM104DA-M4C145
rubix:
318A9221
manufacturer :
6635015
Technical specifications
Threading diameter
4
mm
Angle of helix
0
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM104DA-M4C145 COROTAP OPTIMIZED FOR VERSATILITY 6635015
Technical specifications
Attributes
Threading diameter
4
mm
Angle of helix
0
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.70
excl. VAT
/
Each
£
20.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTER M23563-UNF5/8 TAPS HSS-E X PERT 6150020
SANDVIK T200-PD100DA-M5 D110 8248166
WALTERPROT P2436005-G1/4 TAPS HSS-E X PERT 6149518
DORMER EX10M4X.50 TAP M4 X 0.50 MM 5973675
WALTER P23360-UNF1.1/2 TAPS HSS-E X PERT 6149484
DORMER E239M5 TAP M5 X 0.80 MM 6305819
SANDVIK T300-XM100DB-M26X150B110 COROTAP OPTIMIZED VERSATILITY 6635296
SANDVIK T200-XM100IA-M3 C145 8248505
DORMER EX10M12X1.5 TAP M12 X 1.50 MM 5973618
WALTERPROT 7156770-M30X2 HAND-/MACHINE TAP 5200910
WALTERPROT TC216-UNC5/8-L0-WY80AA MACHINE TAP 7305284
WALTER P203009-EGM2.5 TAPS HSS-E X PERT 6149133
WALTERPROT TC115-M2.5-C0-WY80FC MACHINE TAP 7606180
SANDVIK T100-KM101AA-M16D210 COROTAP 6871335
WALTERPROT 20167-M4 HAND- AND MACHINE TAPS HSS/-E 5075800