Machine Tap E268
Threading | m40 |
---|---|
Threading diameter | 40 mm |
Total length | 170 mm |
Threading | m40 |
---|---|
Threading diameter | 40 mm |
Total length | 170 mm |
Thread depth | 30 mm |
Body material | hss-e |
Type | metric blind bores and through-bores |
With cooling spray | no |
Drilling diameter | 38.5 mm |
Square drive adapter | 32 mm |
Coating | bright |
Usually arrives within 14 working days